Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5XUADD0, Unibloc Pilot Light - Amber

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Springer Controls N5XUADD0, Unibloc Pilot Light - Amber

Item #: WBB1959027

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.50 Save up to 57%
Price: $ 8.00
Product Information
Customer Review
Product Q&A
Springer Controls N5XUADD0, Unibloc Pilot Light - Amber

This pilot light fits an industry standard 22 mm panel hole. This item is not a complete system. The Unibloc series pilot lights include a bezel, a coloRed lens, and a full voltage power supply in one piece. This light would most commonly be paiRed with an LED with a voltage to match line power requiRed. Complete units with LEDs are available in 24 and 120 Volt options.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5XUADD0
    • COLORAmber
    • VOLTAGEFull Voltage AC/DC
    • BEZEL STYLEBlack N4X
    • HOLE DIAMETER22 mm
    • SUGGESTED ADD ONSN5 series bulb or LED
    • INCLUDESBezel, Lens
    • TYPEUnit Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!