Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5XUGDDD-24L, Unibloc Pilot Light - Yellow - 24V LED AC/DC

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Springer Controls N5XUGDDD-24L, Unibloc Pilot Light - Yellow - 24V LED AC/DC

Item #: WBB1959036

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.50 Save up to 56%
Price: $ 20.25
Product Information
Customer Review
Product Q&A
Springer Controls N5XUGDDD-24L, Unibloc Pilot Light - Yellow - 24V LED AC/DC

This pilot light fits an industry standard 22 mm panel hole. This item a complete system. This Unibloc series pilot light includes a 24V LED. Complete units with 120V LEDs are also available from Global Industrial.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5XUGDDD-24L
    • COLORYellow
    • VOLTAGE24V AC/DC
    • INCLUDESBezel, Lens, Power Supply, LED
    • HOLE DIAMETER22 mm
    • BEZEL STYLEBlack N4X
    • TYPEComplete Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!