
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Springer Controls N7SLLRDD00, 30mm Illum. 3-Pos. Selector, 1-0-2, Maintained, 24V, No Contacts, Red
This oil-tight 3-position illuminated selector is designed to fit in an industry standard 30 mm panel hole. Please reference the contacts by position column to find the right selector for the job.
This oil-tight 3-position illuminated selector is designed to fit in an industry standard 30 mm panel hole. Please reference the contacts by position column to find the right selector for the job.
Product Specifications
- BRANDSpringer Controls
- MANUFACTURERS PART NUMBERN7SLLRDD00
- CONTACT TYPENone
- VOLTAGEYes
- POSITIONS1-0-2
- HOLE DIAMETER30 mm
- BULB VOLTAGE24V
- CONTACTS ACTUATED/POSITION1(1)-0(1)-2(0)
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Springer Controls N7SLZRDD00, 30mm Illum. 3-Pos. Selector, 1-0-2, Maintained, 24V, No Contacts, Red
Item #: B2022346
Not Yet Rated
Usually ships in 2 to 5 days
$40.95

Springer Controls N7SLLRDD00, 30mm Illum. 3-Pos. Selector, 1-0-2, Maintained, 24V, No Contacts, Red
$40.95
- Product Information
- Customer Review
- Product Q&A