Take 15% off your entire order!

Offer applied at checkout

Springer Controls N7SMUV522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Grn

Springer Controls N7SMUV522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Grn

Item #: WBB2022214

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N7SMUV522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Grn

This oil-tight 3-position selector is designed to fit in an industry standard 30 mm panel hole. 2 normally open and 2 normally closed contact are included. Please reference the contacts by position column to find the right selector for the job.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN7SMUV522
  • CONTACT TYPE2 N.O. 2 N.C.
  • VOLTAGENo
  • POSITIONS1-0-2
  • HOLE DIAMETER30 mm
  • BULB VOLTAGENone
  • CONTACTS ACTUATED/POSITION1(1)-0(1)-2(2)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N7SMZV522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Grn

Item #: B2022212

Not Yet Rated

Usually ships in 2 to 5 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N7SMUV522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Grn

Springer Controls N7SMUV522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Grn

Item #: WBB2022214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant