Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N7SVU0322, 30mm 3-Position Lever, 1-0-2, Spring Returned to Center, 2 N.O. 2 N.C.
See all 115 items in product family

Springer Controls N7SVU0322, 30mm 3-Position Lever, 1-0-2, Spring Returned to Center, 2 N.O. 2 N.C.

Item #: WBB2063800

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.00 Save up to 57%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Springer Controls N7SVU0322, 30mm 3-Position Lever, 1-0-2, Spring Returned to Center, 2 N.O. 2 N.C.

This oil-tight 3-position selector is designed to fit in an industry standard 30 mm panel hole. 2 normally open and 2 normally closed contact are included. Please reference the contacts by position column to find the right selector for the job.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN7SVU0322
    • CONTACT TYPE2 N.O. 2 N.C.
    • POSITIONS1-0-2
    • OPERATOR TYPESpring Returned
    • HOLE DIAMETER30 mm
    • CONTACTS ACTUATED/POSITION1(1)-0(1)-2(2)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!