Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5CSCE0A95, 22mm, 3-Position Key Selector , 1-0-2, KEY REMOVAL: 1
See all 83 items in product family

Springer Controls N5CSCE0A95, 22mm, 3-Position Key Selector , 1-0-2, KEY REMOVAL: 1

Item #: WBB525752

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.50 Save up to 56%
Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Springer Controls N5CSCE0A95, 22mm, 3-Position Key Selector , 1-0-2, KEY REMOVAL: 1

This oil-tight 3-position keyed selector is designed to fit in an industry standard 22 mm panel hole. The key is removable to enable the key holder to restrict the motor operation at their discretion. Two keys are included. This operator can be outfitted with up to three N5B01VN (normally closed) or N5B10VN (normally open) contacts. Please reference the contacts actuated per position column to ensure you get the switch that fits your motor application. This model is also available from Global Industrial with 2 N5B11VN contacts installed which will accommodate all normal motor control applications.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5CSCE0A95
    • CONTACT TYPENot Included
    • POSITIONS1-0-2
    • HOLE DIAMETER22 mm
    • KEY REMOVAL POSITIONLeft(1)
    • BEZEL STYLEChrome
    • TYPEKey Operated
    • OPERATOR TYPEMaintained
    • CONTACTS ACTUATED/POSITION1:2, 0:0, 2:1
    • COMPATIBLE CONTACTSN.C.(N5BO1VN),N.O.(N5B10VN),N.C./N.O.(N5B11VN),(2)N.O.(N5B20VN),(2)N.C.(N5B02VN)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed