Drum & Selector Switches
Brand
Voltage
Poles
Certifications
Depth
Width
Height
Color
Price
Related Products
Multi-Function/Range/Voltage Min./Hr. Timer, 8 pin, SPDT Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer Multi Range: Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour. Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Round Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer Multi Range: Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour. Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.
The ACI 86 Series On Delay Timers offer two (2) different time spans, a choice of four (4) different timing ranges within each time span and a wide range of operating voltages. Multi Range: By simply setting the time span switch and multiplier switch located on the timer faceplate to the proper position, the timer's range is automatically set. The faceplate dial automatically changes to indicate the timer's time range. Thus, the correct time range is always shown on the faceplate eliminating any confusion concerning the timer's timing range. Wide Range Of Input Voltages: A wide range of ...
Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer Multi Range: Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour. Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.