Century 389A, 5" Double Shaft Blower Motor Less Base 115 Volts 1050 RPM 1/50 HP
See all 106 items in product family

Century 389A, 5" Double Shaft Blower Motor Less Base 115 Volts 1050 RPM 1/50 HP

Item #: WBB244811

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $118.95 ea.
4+ $117.95 ea.
Product Information
Customer Review
Product Q&A
5" Double Shaft Blower Motor Less Base 115 Volts 1050 RPM 1/50 HP

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBER389A
    • HORSEPOWER1/15 -1/20 -1/30 -1/50
    • MOTOR RPM 60Hz1050
    • VOLTAGE115
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEOpen
    • HERTZ50/60
    • SPEEDS4
    • ROTATIONDS (Double Shaft)
    • RATED RPM1625
    • MOUNTINGLug
    • FULL LOAD AMPS2.4;1.6;1.1;0.9
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH8-1/2
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!