Century DCL4422, Double Shaft 1550 RPM 115 Volts 1/6-1/10-1/12-1/15 HP
See all 75 items in product family

Century DCL4422, Double Shaft 1550 RPM 115 Volts 1/6-1/10-1/12-1/15 HP

Item #: WBB244709

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $125.95 ea.
4+ $124.95 ea.
Product Information
Customer Review
Product Q&A
Double Shaft 1550 RPM 115 Volts 1/6-1/10-1/12-1/15 HP

  • Shaded Pole
  • Sleeve Bearing
  • Double Shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERDCL4422
    • HORSEPOWER1/6 -1/10 -1/12 -1/15
    • MOTOR RPM 60Hz1550
    • VOLTAGE115
    • PHASE1
    • FRAME42
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS4
    • ROTATIONDS (Double Shaft)
    • RATED RPM1550
    • MOUNTINGResilient
    • FULL LOAD AMPS4.0 max.
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH7-5/16 X 7-5/16
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • LENGTH LESS SHAFT INCHES--
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!