Take 15% off your entire order!

Offer applied at checkout

Leeson Motors-1/2HP, 115/208-230V, 1725RPM, TEFC, Resilient Mount, 1.15 SF, 66 Eff.

Actual product may differ from image shown

Leeson Motors-1/2HP, 115/208-230V, 1725RPM, TEFC, Resilient Mount, 1.15 SF, 66 Eff.

Item #: WBB221774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$594.00 up to 51% OFF

Price: $298.95

Save $14.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $298.95 ea.
  • Buy 3+ $292.95 ea.

Quantity

Customers Also Viewed

General Purpose, Capacitor Start-Inductor Run Motor: 1/2HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, Resilient Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 8.8/4.4, Continuous duty, 1.15 Service Factor, Automatic thermal protection, Efficiency: 66, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-7/8, Shaft Diameter 5/8.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Resilient base has isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise.

Product Specifications

  • BRANDLeeson
  • MANUFACTURERS PART NUMBER110025.00
  • HORSEPOWER1/2
  • MOTOR RPM 60Hz1800
  • VOLTAGE115/208-230
  • PHASE1
  • FRAME56
  • HERTZ60
  • RATED RPM1800
  • MOUNTINGResilient Base
  • AMBIENT TEMP C40
  • is_motorYes
  • LENGTH INCHES11.96
  • WIDTH INCHES8.60
  • HEIGHT INCHES9.02
  • FL AMPS8.8/4.4
  • ENCLOSURETEFC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leeson Motors-3/4HP, 115/208-230V, 1725RPM, TEFC, Resilient Mount, 1.15 SF, 70 Eff.

Item #: B221814

Not Yet Rated

Usually ships in 4 to 7 days

$359.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors-1/2HP, 115/208-230V, 1725RPM, TEFC, Resilient Mount, 1.15 SF, 66 Eff.

Leeson Motors-1/2HP, 115/208-230V, 1725RPM, TEFC, Resilient Mount, 1.15 SF, 66 Eff.

Item #: WBB221774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant