discount codeFree shipping over 300

Applied at checkout

Fasco K109, 1/75 HP, 3000 RPM, C-Frame Dia, 115V

Fasco K109, 1/75 HP, 3000 RPM, C-Frame Dia, 115V

Item #: WBB2310060

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Popular item in this category

Fasco K110, 1/75 HP, 3000 RPM, C-Frame Dia, 115V

Ships same day.

Not Yet Rated

$30.95

Customers Also Viewed

Fasco K109, C-Frame, Shaded Pole, 1/75 HP, 3000 RPM

  • 1 Speed
  • 0.77 Amps
  • Shaft Dimension: 0.218 x 2.37
  • Enclosure: Open
  • Sleeve Bearing


Product Specifications

  • BRANDFasco
  • MANUFACTURERS PART NUMBERK109
  • HORSEPOWER1/75
  • VOLTAGE115
  • PHASE1
  • FRAMEC-Frame
  • ENCLOSURE TYPEOpen
  • HERTZ60
  • SPEEDS1
  • ROTATIONCCW
  • RATED RPM3000
  • FULL LOAD AMPS0.77
  • STACK SIZE INCHES3/4
  • WEIGHT LBS2.5
  • LIMITED WARRANTY YEARS1
  • DESCRIPTIONC-Frame Motor
  • POLES2
  • APPROVALSUL, CSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fasco K109, 1/75 HP, 3000 RPM, C-Frame Dia, 115V

Fasco K109, 1/75 HP, 3000 RPM, C-Frame Dia, 115V

Item #: WBB2310060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top