Take 15% off your entire order!

Offer applied at checkout

WEG Cooling Tower Motor, 00526EP3QCT254VF1-W2, 5/1.25 HP, 1200/600 RPM, 460 Volts, 3 Phase, TEFC

WEG Cooling Tower Motor, 00526EP3QCT254VF1-W2, 5/1.25 HP, 1200/600 RPM, 460 Volts, 3 Phase, TEFC

Item #: WBB888180

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,654.00

$275.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,654.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Cooling Tower Motor, 00526EP3QCT254VF1-W2, 5/1.25 HP, 1200/600 RPM, 460 Volts, 3 Phase, TEFC

WEG's W22 Cooling Tower - High or NEMA Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These TEFC motors are built according to NEMA specifications and designed for operation in 100% humidity and the most corrosive environments. The entire line is certified Inverter Rated for use with a VFD. They are designed to operate in either horizontal or shaft up position. As with any other WEG motor, Cooling Tower motors are tested in accordance with IEEE 112, Method B, and their efficiency values are certified by UL Labs (CSA C390). Cooling Tower motors will meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels.

Product Specifications

  • BRANDWEG
  • MANUFACTURERS PART NUMBER00526EP3QCT254VF1-W2
  • HORSEPOWER5
  • MOTOR RPM 60Hz1200/600
  • VOLTAGE460
  • PHASE3
  • FRAME254T
  • ENCLOSURE TYPETotally Enclosed
  • SPEEDSDouble (1&2Windings)
  • RATED RPM1200/600
  • SERVICE FACTOR1.15
  • is_motorYes
  • RPM RANGE1101-1200
  • FL EFFICIENCY86.5
  • HERTZ (HZ)60
  • FL AMPS7.06
  • ENCLOSURETEFC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Cooling Tower Motor, 00526EP3QCT254V, 5/1.25 HP, 1200/600 RPM, 460 Volts, 3 Phase, TEFC

Item #: B888245

Not Yet Rated

Usually ships in 3 to 6 days

$1,654.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Cooling Tower Motor, 00526EP3QCT254VF1-W2, 5/1.25 HP, 1200/600 RPM, 460 Volts, 3 Phase, TEFC

WEG Cooling Tower Motor, 00526EP3QCT254VF1-W2, 5/1.25 HP, 1200/600 RPM, 460 Volts, 3 Phase, TEFC

Item #: WBB888180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant