Take 15% off your entire order!

Offer applied at checkout

WEG Pad Mount Motor, 05018ET3EPM324/6Y, 50 HP, 1800 RPM, 208-230/460 Volts, 3 Phase, TEAO

WEG Pad Mount Motor, 05018ET3EPM324/6Y, 50 HP, 1800 RPM, 208-230/460 Volts, 3 Phase, TEAO

Item #: WBB888038

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,775.00

$629.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,775.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Pad Mount Motor, 05018ET3EPM324/6Y, 50 HP, 1800 RPM, 208-230/460 Volts, 3 Phase, TEAO

WEG'S Pad Mount - NEMA Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. Pad Mount - High Efficiency motors also meet or exceed CEE. The efficiency values are certified according to the DOE's regulations (Certificate of Compliance number CC029A). These TEAO motors are all cast iron construction, with enclosures rated IP55. They are provided with a detached terminal box and extended leads for remote installation. They are painted with WEG's own special system, using synthetic enamel alkyd resin paints, which exceed the ASTM B117 standard for salt spray test. The Pad Mount line is rated for 1.25 Service Factor up to 100HP. And the entire line is certified Inverter Rated for use with a VFD. This rating meets or exceeds MG1 Part 31 NEMA Specifications.

Product Specifications

  • BRANDWEG
  • MANUFACTURERS PART NUMBER05018ET3EPM324/6Y
  • HORSEPOWER50
  • MOTOR RPM 60Hz1800
  • VOLTAGE208-230/460
  • PHASE3
  • FRAME326Y
  • ENCLOSURE TYPETotally Enclosed
  • RATED RPM1800
  • SERVICE FACTOR1.25
  • is_motorYes
  • RPM RANGE1701-1800
  • FL EFFICIENCY94.5
  • HERTZ (HZ)60
  • FL AMPS60.6
  • ENCLOSURETEAO
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Pad Mount Motor, 04018ET3EPM324/6Y, 40 HP, 1800 RPM, 208-230/460 Volts, 3 Phase, TEAO

Item #: B888013

Not Yet Rated

Usually ships in 3 to 6 days

$3,163.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Pad Mount Motor, 05018ET3EPM324/6Y, 50 HP, 1800 RPM, 208-230/460 Volts, 3 Phase, TEAO

WEG Pad Mount Motor, 05018ET3EPM324/6Y, 50 HP, 1800 RPM, 208-230/460 Volts, 3 Phase, TEAO

Item #: WBB888038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant