Take 15% off your entire order!

Offer applied at checkout

WEG Evaporative Cooler Motor, .7518OS1AEC56, 0.75 HP, 1800 RPM, 115 Volts, 1 Phase, ODP

WEG Evaporative Cooler Motor, .7518OS1AEC56, 0.75 HP, 1800 RPM, 115 Volts, 1 Phase, ODP

Item #: WBB888086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $150.95

Save $7.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $150.95 ea.
  • Buy 4+ $148.95 ea.

Quantity

Customers Also Viewed

WEG Evaporative Cooler Motor, .7518OS1AEC56, 0.75 HP, 1800 RPM, 115 Volts, 1 Phase, ODP

WEG Evaporative Fan motors are specifically designed for agricultural fan applications. Mounted within the airstream for proper cooling, the totally enclosed design ensures long life in poultry house and barn exhaust fan applications.

Product Specifications

  • BRANDWEG
  • MANUFACTURERS PART NUMBER.7518OS1AEC56
  • HORSEPOWER3/4
  • MOTOR RPM 60Hz1800
  • VOLTAGE115
  • PHASE1
  • FRAME56
  • ENCLOSURE TYPEOpen/Drip Proof
  • RATED RPM1800
  • SERVICE FACTOR1.00
  • is_motorYes
  • RPM RANGE1701-1800
  • FL EFFICIENCY61.9
  • HERTZ (HZ)60
  • FL AMPS10.4
  • ENCLOSUREODP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Evaporative Cooler Motor, .7518OS1DEC56, 0.75 HP, 1800 RPM, 240 Volts, 1 Phase, ODP

Item #: B888216

Not Yet Rated

Usually ships in 3 to 6 days

$150.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Evaporative Cooler Motor, .7518OS1AEC56, 0.75 HP, 1800 RPM, 115 Volts, 1 Phase, ODP

WEG Evaporative Cooler Motor, .7518OS1AEC56, 0.75 HP, 1800 RPM, 115 Volts, 1 Phase, ODP

Item #: WBB888086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant