Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century OHQ1056, Heil-Quaker Replacement 1050 RPM 115 Volts
See all 67 items in product family

Century OHQ1056, Heil-Quaker Replacement 1050 RPM 115 Volts

Item #: WBB244405

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $264.95 ea.
4+ $263.95 ea.
Product Information
Customer Review
Product Q&A
Heil-Quaker Replacement 1050 RPM 115 Volts

  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBEROHQ1056
    • HORSEPOWER1/2
    • MOTOR RPM 60Hz1050
    • VOLTAGE115
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS1
    • ROTATIONCWSE (Clockwise Shaft End)
    • RATED RPM1075
    • MOUNTINGStud
    • FULL LOAD AMPS11.0
    • SHAFT DIAMETER0.625
    • SHAFT LENGTH3-1/4
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!