Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century OLE1038, Lennox Replacement 825 RPM 230 Volts
See all 71 items in product family

Century OLE1038, Lennox Replacement 825 RPM 230 Volts

Item #: WBB244991

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $196.95 ea.
4+ $194.95 ea.
Product Information
Customer Review
Product Q&A
Lennox Replacement 825 RPM 230 Volts

  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBEROLE1038
    • HORSEPOWER1/3
    • MOTOR RPM 60Hz825
    • VOLTAGE230
    • PHASE1
    • FRAME56
    • ENCLOSURE TYPEOpen Shaft End
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM850
    • MOUNTINGBelly Band
    • FULL LOAD AMPS2.8
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH3-1/4
    • BEARING TYPEBall
    • SERVICE FACTOR1
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed