Supco TPMP2,  Compact Three Phase Motor Protector

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Supco TPMP2, Compact Three Phase Motor Protector

Item #: WBB461449

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $19.00 ea.
6+ $17.25 ea.
Product Information
Customer Review
Product Q&A
Supco Compact Three Phase Motor Protector

  • Low cost three phase motor protection
  • Easy Installation
  • Compact design
  • Monitors and protects against phase loss and phase imbalance only
  • Operating Temperature -40°F to +167°F (-40°C to + 75°C)
  • 1/4" male spade terminal connections

Product Specifications

    • BRANDSupco®
    • MANUFACTURERS PART NUMBERTPMP2
    • VOLTAGE120-240
    • PHASE3
    • FRAME--
    • ENCLOSURE TYPE--
    • HERTZ50/60Hz
    • SPEEDS--
    • ROTATION--
    • BEARING TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed