Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D1037, 5" Shaded Pole Motor - 115 Volts 1050 RPM

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Fasco D1037, 5" Shaded Pole Motor - 115 Volts 1050 RPM

Item #: WBB186199

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $128.95 ea.
4+ $122.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fasco 5" Shaded Pole Motor - 115 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • BRANDFasco
    • MANUFACTURERS PART NUMBERD1037
    • HORSEPOWER1/20
    • MOTOR RPM 60Hz1050
    • VOLTAGE115
    • PHASE1
    • FRAMEOpen
    • ENCLOSURE TYPEOpen
    • HERTZ60
    • SPEEDS1
    • ROTATIONCW (Clockwise)
    • RATED RPM1500/800
    • MOUNTINGBelly Band
    • FULL LOAD AMPS0.65
    • BEARING TYPESleeve
    • LENGTH LESS SHAFT INCHES2-3/8
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes
    • COMPATIBLE WITH/REPLACESFasco 7151-2139 | Penn Z8
    • MOUNT TYPEBelly Band/Stud
    • MOTOR TYPEShaded Pole
    • HERTZ (HZ)60

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Fasco D1037 Motor for Vent Fan

Direct fit and easy replacement. Motor runs quietly. Very substantial construction.

See more favorable reviews

The most critical review

  • Customer Rating

Fasco D1037 Motor for Vent Fan

Direct fit and easy replacement. Motor runs quietly. Very substantial construction.

See more critical reviews

Sort by: 
1 ...

5 Results

Fasco D1037 Motor for Vent Fan

Your review: The bathroom ceiling vent fan motor in my commercial building stopped working and the Fasco D1037 Motor was a direct replacement that fit and runs perfectly.

Pros: Direct fit and easy replacement. Motor runs quietly. Very substantial construction.

Cons: No problems, so no cons.

Is this review helpful?

Good service

Your review: Good price on these motors, shipped right away and received in short order.

Is this review helpful?

FASCO motor for bathroom blower (bought two)

Your review: Prompt delivery, and the motors, which are exact replacements, work flawlessly. What more can one ask?

Is this review helpful?

fan motor replacement

Your review: fan motor replacement, installed a few days ago. So far so good. Good service, packaging, and speed of mailing. I will use Global again if the need arises.

Is this review helpful?

best price on the internet quality product

Your review: looking for electric motors this is the place to find it the staff was very helpfull in finding the right unit for our replacement motors thanks again

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!