Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B430317, 25 +/- 5% MFD, 370/440V, Run Capacitor, Round

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Global Industrial™ B430317, 25 +/- 5% MFD, 370/440V, Run Capacitor, Round

Item #: WBB430317

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $4.85 ea.
6+ $4.61 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial™ B430316, 20 +/- 5% MFD, 370/440V, Run, Round

  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz:50/60

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER25DVR
    • MICROFARADS (MFD)25
    • VOLTAGE370/440
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES4.38
    • DIAMETER INCHES2.56
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALMetal
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS2

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Great

Your review: Great

Is this review helpful?

excellent

Your review: excellent

Is this review helpful?

Dual Voltage 370/440 - Round Run Capacitor

Your review: Fast ship..item works fine

Is this review helpful?

Dual Voltage 370/440 - Round Run Capacitor - 25 Mf

Your review: I have installed one of the capacitors in our machine. So far it runs normally. If it runs for more than 3 years, I will add one more star to make this product as a 5 star product.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!