Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotom 45DVR, 45MFD, 370V, Run Capacitor, Round
See all 102 items in product family

Rotom 45DVR, 45MFD, 370V, Run Capacitor, Round

Item #: WBB430413

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $15.00 ea.
6+ $14.25 ea.
Product Information
Customer Review
Product Q&A
Rotom 45DVR, 45MFD, 370V, Run, Round

  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz:50/60

Product Specifications

    • BRANDRotom
    • MANUFACTURERS PART NUMBER45DVR
    • MICROFARADS (MFD)45
    • VOLTAGE370
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES4 - 5/8
    • DIAMETER INCHES1.44
    • TERMINAL TYPEMale Quick Connect
    • CASE MATERIALMetal
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!