Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost King Foam & Foil Pipe Insulation - Pkg Qty 12
See all 9 items in product family

Frost King Foam & Foil Pipe Insulation - Pkg Qty 12

Item #: WBB473329

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.85 each

Sold in packages of 12

Price: $58.20
Product Information
Customer Review
Product Q&A
Frost King Foam & Foil Pipe Insulation

Simple, effective way to insulate pipes of all diameters. Ideal for over wrapping electric heat cables. For use with both hot and cold pipes. Stops sweating and dripping on cold pipes and wasteful heat loss on hot pipes. Also dampens sound and vibrations.

Product Specifications

    • BRANDFrost King
    • WIDTH INCHES2
    • LENGTH FEET15
    • THICKNESS INCHES1/8
    • DESCRIPTIONPipe Insulation

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed