Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Ply 150 Tan Rough Top x Bare Back, 30" Wide (per foot)

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

2 Ply 150 Tan Rough Top x Bare Back, 30" Wide (per foot)

Item #: WBB325353

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.27 Save up to 10%
Price $ 24.50 per Foot length.
Qty length width Price
ft 2.5 ft N/A
Product Information
Customer Review
Product Q&A
2 Ply 150 Tan Rough Top x Bare Back, 30" Wide (per foot)

Popular non-marking roughtop belt that can be used as pulley lagging. Features a deep, nonskid hemp impression roughtop surface that enables products to be conveyed on inclines and declines.

Product Specifications

    • BRANDApache Hose & Belting
    • TEMP. RANGE-25° F to 225° F
    • CONSTRUCTIONRubber
    • WEIGHT3.6
    • HEIGHT INCHES0.234
    • COLORTan
    • LENGTH INCHES1
    • MINIMUM PULLEY DIAMETER4"
    • PACKAGE QTY30" width, order per foot
    • RECOMMENDED FASTENERS#25LP Hook, #62 Staple, #7 Alligator
    • THICKNESS15/64
    • WORKING TENSION150# piw
    • WIDTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result