Take 15% off your entire order!

Offer applied at checkout

+

HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 6"W

HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 6"W

Item #: WBB1232602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $141.95

Save $7.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $141.95 ea.
  • Buy 5+ $129.95 ea.

Quantity

Customers Also Viewed

HabaCHAIN, 820, Slat Top Chain, Straight, Standard Duty, Low Friction Acetal, 10'L, 6"W

HabaCHAIN® Slat Top 820 (Straight)

Description:
Slat Top 820 is a standard duty straight running only plastic chain. Top plate thickness 4.00 mm. Applications include packaging and bottling lines. Use 820 series for side transfer with 770, 880 or 890 series radius chains.
  • Pin Material: stainless steel
  • Standard packaging: 3.048 m = 10 ft
  • The weight specification is indicative
  • Other materials on request


Product Specifications

  • BRANDHabasit
  • COLORLight Brown
  • TYPEStraight
  • WIDTH INCHES6
  • SERIES820
  • LENGTH FEET10
  • PIN MATERIALStainless Steel
  • MATERIALLow-Friction POM (Acetal)
  • PITCH1.5" (38.1 mm)
  • WEIGHT LB/FT0.84
  • DESCRIPTIONSlat Top Chain
  • WIDTH MM152.4
  • STYLEBeveled
  • WEIGHT KG/M1.25
  • NOMINAL TENSILE STRENGTH N1650
  • MANUFACTURERS PART NUMBERC0820K0600LFAA
  • CHAIN TYPEStandard Duty
  • TOP PLATE THICKNESS MM4
  • NOMINAL TENSILE STRENGTH LBF371
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 7.5"W

Item #: B1232635

Not Yet Rated

Usually ships in 1 to 4 days

$133.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 6"W

HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 6"W

Item #: WBB1232602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 6"W
    HabaCHAIN, 820, Slat Top Chain, Straight, SD, LF Acetal, 10'L, 6"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant