Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classical "C" Banded V-Belt, 3/C124

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Classical "C" Banded V-Belt, 3/C124

Item #: WBB635123

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $133.95 ea.
6+ $122.95 ea.
Product Information
Customer Review
Product Q&A
Classical "C" Banded V-Belt, 3/C124

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 7/8" Wide
  • 128" Long
  • Resists Oil & Heat


Product Specifications

    • BELT NUMBER3/C124
    • NOMINAL OUTSIDE LENGTH INCHES128
    • BELT TYPEC
    • BELT STYLEBanded Classical Smooth
    • TOP WIDTH INCHES7/8
    • BRANDImport
    • RESISTSOil & Heat
    • WIDTH INCHES7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed