Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Belt, 132 In., 2GB3V1320, Banded Wrapped

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

V-Belt, 132 In., 2GB3V1320, Banded Wrapped

Item #: WBB228838

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.14 Save up to 43%
Qty Price
1-4 $87.95 ea.
5+ $80.95 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 3V, Belt Number 2GB3V1320, Nominal Outside Length 132", Banded Wrapped Construction, Oil and Heat Resistant.

Ideal for pulsating loads and long center distances.

Product Specifications

    • BELT NUMBER2GB3V1320
    • NOMINAL OUTSIDE LENGTH INCHES132
    • BELT TYPE3V
    • BELT STYLEBanded Wrapped
    • BRANDBrowning
    • UPC662289063055
    • RESISTSOil and Heat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!