discount codeFree shipping over 300

Applied at checkout

Narrow "5V" Banded V-Belt, 2/5V3350

Narrow "5V" Banded V-Belt, 2/5V3350

Item #: WBB635558

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $261.95

Quantity

Popular item in this category

Narrow "5V" Banded V-Belt, 4/5V1700

Usually ships in 2 to 5 days

Not Yet Rated

$275.95

Customers Also Viewed

Narrow "5V" Banded V-Belt, 2/5V3350

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 5/8" Wide
  • 335" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBER2/5V3350
  • NOMINAL OUTSIDE LENGTH INCHES335
  • BELT TYPE5V
  • BELT STYLEBanded Wedge Smooth
  • TOP WIDTH INCHES5/8
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Narrow "5V" Banded V-Belt, 2/5V3350

Narrow "5V" Banded V-Belt, 2/5V3350

Item #: WBB635558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top