discount codeFree shipping over 300

Applied at checkout

Narrow "8V" Banded V-Belt, 5/8V4250

Narrow "8V" Banded V-Belt, 5/8V4250

Item #: WBB635238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,550.00

Quantity

Popular item in this category

Narrow "8V" Banded V-Belt, 5/8V3150

Usually ships in 2 to 5 days

Not Yet Rated

$1,183.00

Customers Also Viewed

Narrow "8V" Banded V-Belt, 5/8V4250

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 1" Wide
  • 425" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBER5/8V4250
  • NOMINAL OUTSIDE LENGTH INCHES425
  • BELT TYPE8V
  • BELT STYLEBanded Wedge Smooth
  • TOP WIDTH INCHES1
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Narrow "8V" Banded V-Belt, 5/8V4250

Narrow "8V" Banded V-Belt, 5/8V4250

Item #: WBB635238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top