discount codeFree shipping over 300

Applied at checkout

Classical Cogged "CX" V-Belt, CX120

Classical Cogged "CX" V-Belt, CX120

Item #: WBB634041

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Quantity

Popular item in this category

Classical Cogged "CX" V-Belt, CX96

Usually ships in 2 to 5 days

Not Yet Rated

$35.95

Customers Also Viewed

Classical Cogged "CX" V-Belt, CX120

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 7/8" Wide
  • 124" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBERCX120
  • NOMINAL OUTSIDE LENGTH INCHES124
  • BELT TYPECX
  • BELT STYLEClassical Cogged
  • TOP WIDTH INCHES7/8
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Classical Cogged "CX" V-Belt, CX120

Classical Cogged "CX" V-Belt, CX120

Item #: WBB634041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top