Take 15% off your entire order!

Offer applied at checkout

V-Belt, 1/2 X 62.2 In., AX60, Raw Edge Cogged

V-Belt, 1/2 X 62.2 In., AX60, Raw Edge Cogged

Item #: WBB229797

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.72 up to 75% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Belt, Belt Type AX, Belt Number AX60, Top Width 1/2", Nominal Outside Length 62.2", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

  • BELT NUMBERAX60
  • NOMINAL OUTSIDE LENGTH INCHES62-1/5
  • BELT TYPEAX
  • BELT STYLERaw Edge Cogged
  • BRANDBrowning
  • UPC662289144785
  • RESISTSOil and Heat
  • WIDTH INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Hi! I just wanted to know where this product is manufactured from? Is it from the United States or China? Please get back to me as soon as possible. Thank you.

    Question Asked By: Tuan, September 18, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, September 18, 2015

      This product in manufactured in the United States.

Popular item in this category

V-Belt, 1/2 X 40.2 In., AX38, Raw Edge Cogged

Item #: B229853

Not Yet Rated

Ships same day.

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 1/2 X 62.2 In., AX60, Raw Edge Cogged

V-Belt, 1/2 X 62.2 In., AX60, Raw Edge Cogged

Item #: WBB229797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant