Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Belt, 21/32 X 59 In., BX56, Raw Edge Cogged

Rollover image to zoom in

Click image to enlarge

See all 252 items in product family

V-Belt, 21/32 X 59 In., BX56, Raw Edge Cogged

Item #: WBB229638

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $64.96 Save up to 78%
Qty Price
1-4 $15.75 ea.
5+ $14.50 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type BX, Belt Number BX56, Top Width 21/32", Nominal Outside Length 59", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

    • BELT NUMBERBX56
    • NOMINAL OUTSIDE LENGTH INCHES59
    • BELT TYPEBX
    • BELT STYLERaw Edge Cogged
    • BRANDBrowning
    • UPC662289265022
    • RESISTSOil and Heat
    • WIDTH INCHES2/3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cogged v belt

Your review: Product exactly as advertised, prompt shipping, very satisfied.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed