Take 15% off your entire order!

Offer applied at checkout

V-Belt, 21/32 X 71 In., BX68, Raw Edge Cogged

V-Belt, 21/32 X 71 In., BX68, Raw Edge Cogged

Item #: WBB229120

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $19.75

Clearance Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Belt, Belt Type BX, Belt Number BX68, Top Width 21/32", Nominal Outside Length 71", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

  • BELT NUMBERBX68
  • NOMINAL OUTSIDE LENGTH INCHES71
  • BELT TYPEBX
  • BELT STYLERaw Edge Cogged
  • BRANDBrowning
  • UPC662289185122
  • RESISTSOil and Heat
  • WIDTH INCHES2/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 21/32 X 103 In., BX100, Raw Edge Cogged

Item #: B229817

Not Yet Rated

Usually ships in 6 to 9 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 21/32 X 71 In., BX68, Raw Edge Cogged

V-Belt, 21/32 X 71 In., BX68, Raw Edge Cogged

Item #: WBB229120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant