Take 15% off your entire order!

Offer applied at checkout

V-Belt, 9/32 X 31 In., 2L310, Light Duty Wrapped

V-Belt, 9/32 X 31 In., 2L310, Light Duty Wrapped

Item #: WBB229248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.22 up to 27% OFF

Price: $7.30

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $7.30 ea.
  • Buy 5+ $6.70 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type 2L, Belt Number 2L310, Top Width 9/32", Nominal Outside Length 31", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBER2L310
  • NOMINAL OUTSIDE LENGTH INCHES31
  • BELT TYPE2L
  • BELT STYLELight Duty Wrapped
  • BRANDBrowning
  • UPC662289234882
  • RESISTSOil and Heat
  • WIDTH INCHES2/7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 9/32 X 32.5 In., 2L325, Light Duty Wrapped

Item #: B229250

(3)

Usually ships in 14 to 17 days

$6.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 9/32 X 31 In., 2L310, Light Duty Wrapped

V-Belt, 9/32 X 31 In., 2L310, Light Duty Wrapped

Item #: WBB229248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant