Take 15% off your entire order!

Offer applied at checkout

V-Belt, 9/32 X 32.5 In., 2L325, Light Duty Wrapped

V-Belt, 9/32 X 32.5 In., 2L325, Light Duty Wrapped

Item #: WBB229250

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.52 up to 35% OFF

Price: $6.80

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $6.80 ea.
  • Buy 5+ $6.20 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type 2L, Belt Number 2L325, Top Width 9/32", Nominal Outside Length 32.5", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBER2L325
  • NOMINAL OUTSIDE LENGTH INCHES32-1/2
  • BELT TYPE2L
  • BELT STYLELight Duty Wrapped
  • BRANDBrowning
  • UPC662289294862
  • RESISTSOil and Heat
  • WIDTH INCHES2/7
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 27, 2019

    Browing belts are good belts
    Your review:
    A 2L325 belt is a standard belt and any belt made by Browing will be top quality. What makes this belt special is the fact that a 32 1/2" belt has, in the past. been hard to find
  • Reviewer: Anonymous

    Date: October 30, 2014

    2L325 V Belt
    Your review:
    Needed a belt for a portable drill press. belt was discontinued and this belt was a perfect match. Works very well.
  • Reviewer: Anonymous

    Date: December 28, 2011

    drill press belt
    Your review:
    It was smaller in depth, but it didn't seem to matter as it is working great.
Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 9/32 X 32 In., 2L320, Light Duty Wrapped

Item #: B229249

Not Yet Rated

Usually ships in 6 to 9 days

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 9/32 X 32.5 In., 2L325, Light Duty Wrapped

V-Belt, 9/32 X 32.5 In., 2L325, Light Duty Wrapped

Item #: WBB229250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant