Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Belt, 3/8 X 24 In., 3L240, Light Duty Wrapped

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

V-Belt, 3/8 X 24 In., 3L240, Light Duty Wrapped

Item #: WBB229483

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $8.44 Save up to 47%
Qty Price
1-4 $4.87 ea.
5+ $4.49 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 3L, Belt Number 3L240, Top Width 3/8", Nominal Outside Length 24", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

    • BELT NUMBER3L240
    • NOMINAL OUTSIDE LENGTH INCHES24
    • BELT TYPE3L
    • BELT STYLELight Duty Wrapped
    • BRANDBrowning
    • UPC662289205004
    • RESISTSOil and Heat
    • WIDTH INCHES3/8

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Two sets of belts of 3L240 and 3L230

Your review: I got them quickly and they worked great. I am glad that I found your web site. Thank you for having the right belts that I needed, Dave

Is this review helpful?

v belts for wood lathe

Your review: v belts are a good fit good quailty and good price.also hard to find for lathe.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!