Take 15% off your entire order!

Offer applied at checkout

V-Belt, 1/2 X 57 In., 4L570, Light Duty Wrapped

V-Belt, 1/2 X 57 In., 4L570, Light Duty Wrapped

Item #: WBB229833

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.24 up to 33% OFF

Price: $9.60

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

V-Belt, Belt Type 4L, Belt Number 4L570, Top Width 1/2", Nominal Outside Length 57", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBER4L570
  • NOMINAL OUTSIDE LENGTH INCHES57
  • BELT TYPE4L
  • BELT STYLELight Duty Wrapped
  • BRANDBrowning
  • UPC662289175888
  • RESISTSOil and Heat
  • WIDTH INCHES1/2
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 06, 2011

    Perfect Fit
    Your review:
    I needed a belt for an ancient bandsaw (circa 1955). I was not sure of the correct size, but the help from the Global Website helped me choose. The belt fit perfectly and runs smoothly,
Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 1/2 X 62 In., 4L620, Light Duty Wrapped

Item #: B229838

Not Yet Rated

Usually ships in 7 to 10 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 1/2 X 57 In., 4L570, Light Duty Wrapped

V-Belt, 1/2 X 57 In., 4L570, Light Duty Wrapped

Item #: WBB229833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant