Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Belt, 21/32 X 41 In., 5L410, Light Duty Wrapped

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

V-Belt, 21/32 X 41 In., 5L410, Light Duty Wrapped

Item #: WBB229578

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $15.74 Save up to 47%
Qty Price
1-4 $9.10 ea.
5+ $8.40 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 5L, Belt Number 5L410, Top Width 21/32", Nominal Outside Length 41", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

    • BELT NUMBER5L410
    • NOMINAL OUTSIDE LENGTH INCHES41
    • BELT TYPE5L
    • BELT STYLELight Duty Wrapped
    • BRANDBrowning
    • UPC662289246465
    • RESISTSOil and Heat
    • WIDTH INCHES2/3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

V-BELT

Your review: This is the exact product which we ordered.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!