V-Belt, 21/32 X 49 In., 5L490, Light Duty Wrapped

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

V-Belt, 21/32 X 49 In., 5L490, Light Duty Wrapped

Item #: WBB229621

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.60 Save up to 47%
Qty Price
1-4 $10.75 ea.
5+ $9.90 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 5L, Belt Number 5L490, Top Width 21/32", Nominal Outside Length 49", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

    • BELT NUMBER5L490
    • NOMINAL OUTSIDE LENGTH INCHES49
    • BELT TYPE5L
    • BELT STYLELight Duty Wrapped
    • BRANDBrowning
    • UPC662289296583
    • RESISTSOil and Heat
    • WIDTH INCHES2/3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!