Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Belt, 3/8 X 28 In., 3VX280, Raw Edge Cogged

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

V-Belt, 3/8 X 28 In., 3VX280, Raw Edge Cogged

Item #: WBB229895

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.84 Save up to 73%
Qty Price
1-4 $8.80 ea.
5+ $8.20 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 3VX, Belt Number 3VX280, Top Width 3/8", Nominal Outside Length 28", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

    • BELT NUMBER3VX280
    • NOMINAL OUTSIDE LENGTH INCHES28
    • BELT TYPE3VX
    • BELT STYLERaw Edge Cogged
    • BRANDBrowning
    • UPC662289336111
    • RESISTSOil and Heat
    • WIDTH INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed