Take 15% off your entire order!

Offer applied at checkout

V-Belt, 5/8 X 123 In., 5VX1230, Raw Edge Cogged

V-Belt, 5/8 X 123 In., 5VX1230, Raw Edge Cogged

Item #: WBB229923

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$227.96 up to 72% OFF

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Belt, Belt Type 5VX, Belt Number 5VX1230, Top Width 5/8", Nominal Outside Length 123", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

  • BELT NUMBER5VX1230
  • NOMINAL OUTSIDE LENGTH INCHES123
  • BELT TYPE5VX
  • BELT STYLERaw Edge Cogged
  • BRANDBrowning
  • UPC662289038756
  • RESISTSOil and Heat
  • WIDTH INCHES5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 5/8 X 96 In., 5VX960, Raw Edge Cogged

Item #: B229964

Not Yet Rated

Usually ships in 6 to 9 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 5/8 X 123 In., 5VX1230, Raw Edge Cogged

V-Belt, 5/8 X 123 In., 5VX1230, Raw Edge Cogged

Item #: WBB229923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant