Take 15% off your entire order!

Offer applied at checkout

V-Belt, 5/8 X 140 In., 5VX1400, Raw Edge Cogged

V-Belt, 5/8 X 140 In., 5VX1400, Raw Edge Cogged

Item #: WBB229926

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$258.60 up to 70% OFF

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $81.95 ea.
  • Buy 5+ $76.95 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type 5VX, Belt Number 5VX1400, Top Width 5/8", Nominal Outside Length 140", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

  • BELT NUMBER5VX1400
  • NOMINAL OUTSIDE LENGTH INCHES140
  • BELT TYPE5VX
  • BELT STYLERaw Edge Cogged
  • BRANDBrowning
  • UPC662289339488
  • RESISTSOil and Heat
  • WIDTH INCHES5/8
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 31, 2014

    Don't Delay
    Your review:
    I could not ask for better service nor a more quality product. I definitely recommend this business to all my friends.
Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 5/8 X 200 In., 5VX2000, Raw Edge Cogged

Item #: B229932

Not Yet Rated

Usually ships in 6 to 9 days

$104.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 5/8 X 140 In., 5VX1400, Raw Edge Cogged

V-Belt, 5/8 X 140 In., 5VX1400, Raw Edge Cogged

Item #: WBB229926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant