V-Belt, 5/8 X 57 In., 5VX570, Raw Edge Cogged

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

V-Belt, 5/8 X 57 In., 5VX570, Raw Edge Cogged

Item #: WBB229939

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.12 Save up to 73%
Qty Price
1-4 $28.95 ea.
5+ $26.95 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 5VX, Belt Number 5VX570, Top Width 5/8", Nominal Outside Length 57", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

    • BELT NUMBER5VX570
    • NOMINAL OUTSIDE LENGTH INCHES57
    • BELT TYPE5VX
    • BELT STYLERaw Edge Cogged
    • BRANDBrowning
    • UPC662289038855
    • RESISTSOil and Heat
    • WIDTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!