Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ContiTech Hy-T® Wedge Belt, Cogged, 5vx930
See all 114 items in product family

ContiTech Hy-T® Wedge Belt, Cogged, 5vx930

Item #: WBB734429

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($105.90)

Price: $52.95
Product Information
Customer Review
Product Q&A
ContiTech Hy-T® Wedge Belt, Cogged, 5vx930 - Min Qty 2

Narrow profile belts for compact, high horsepower drives, high shock loading on short centers and small diameters. For designing compact, heavy-duty drives where space limitation is a factor.

Features:

  • Narrow profile provides savings through efficiency.
  • Greater horsepower than the classical belt.
  • Strong Vytacord® (polyester) tensile members.
  • High-grade engineered rubber.
  • Heat, ozone, and abrasion resistant.
  • Available in raw-edge construction with cogs or envelope construction.
  • Matchmaker® to eliminate mismatch
  • Static conductive.

Documents are in PDF format

Product Specifications

    • BELT NUMBER5VX930
    • NOMINAL OUTSIDE LENGTH INCHES93
    • BELT TYPE5VX
    • BELT STYLEHy-T Wedge Belt Cogged
    • BRANDContiTech
    • TEMP. RANGE-30°F to 175°F
    • HEIGHT INCHES0.91
    • CORE MATERIALReinforced Rubber Compound
    • COLORBlack
    • OIL RESISTANCENot For Oil Service
    • WIDTH INCHES0.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!