V-Belt, 5/8 X 265 In., 5V2650, Wrapped

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

V-Belt, 5/8 X 265 In., 5V2650, Wrapped

Item #: WBB229972

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $497.68 Save up to 74%
Qty Price
1-4 $141.95 ea.
5+ $130.95 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 5V, Belt Number 5V2650, Top Width 5/8", Nominal Outside Length 265", Wrapped Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

    • BELT NUMBER5V2650
    • NOMINAL OUTSIDE LENGTH INCHES265
    • BELT TYPE5V
    • BELT STYLEWrapped
    • BRANDBrowning
    • UPC662289137664
    • RESISTSOil and Heat
    • WIDTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed