V-Belt, 1 X 355 In., 8V3550, Wrapped

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

V-Belt, 1 X 355 In., 8V3550, Wrapped

Item #: WBB229980

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,272.80 Save up to 74%
Qty Price
1-4 $363.95 ea.
5+ $334.95 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 8V, Belt Number 8V3550, Top Width 1", Nominal Outside Length 355", Wrapped Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

    • BELT NUMBER8V3550
    • NOMINAL OUTSIDE LENGTH INCHES355
    • BELT TYPE8V
    • BELT STYLEWrapped
    • BRANDBrowning
    • UPC662289197941
    • RESISTSOil and Heat
    • WIDTH INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed