discount codeFree shipping over 300

Applied at checkout

Narrow "3V" Cogged V-Belt, 3V500

Narrow "3V" Cogged V-Belt, 3V500

Item #: WBB634079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.60

Quantity

Popular item in this category

Narrow "3V" Cogged V-Belt, 3V450

Usually ships in 2 to 5 days

Not Yet Rated

$7.20

Customers Also Viewed

Narrow "3V" Cogged V-Belt, 3V500

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 3/8" Wide
  • 50" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBER3V500
  • NOMINAL OUTSIDE LENGTH INCHES50
  • BELT TYPE3V
  • BELT STYLEWedge Smooth
  • TOP WIDTH INCHES3/8
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Narrow "3V" Cogged V-Belt, 3V500

Narrow "3V" Cogged V-Belt, 3V500

Item #: WBB634079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top