discount codeFree shipping over 300

Applied at checkout

Classical "B" V-Belt, B110

Classical "B" V-Belt, B110

Item #: WBB634219

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.75

Quantity

Popular item in this category

Classical "A" V-Belt, A180

Usually ships in 2 to 5 days

Not Yet Rated

$16.75

Customers Also Viewed

Classical "B" V-Belt, B110

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 21/32" Wide
  • 113" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBERB110
  • NOMINAL OUTSIDE LENGTH INCHES113
  • BELT TYPEB
  • BELT STYLEClassical Smooth
  • TOP WIDTH INCHES21/32
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES21/32
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Timothy

    Date: March 09, 2015

    Very Good Quality Belts
    Your review:
    I was surprised by the extremely good quality of this belt for the price paid. I made the purchase as a replacement for a snow blower auger belt on the front of a lawn and garden tractor. It is an excellent replacement belt.
    Pros:
    Quality product. Quality service.
    Cons:
    None
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Classical "B" V-Belt, B110

Classical "B" V-Belt, B110

Item #: WBB634219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top