Disposable Face Mask With Ear Loops - only $27.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Classical "B" V-Belt, B130

Classical "B" V-Belt, B130

Item #: WBB634460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.75

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $19.75 ea.
  • Buy 6+ $18.25 ea.

Quantity

Customers Also Viewed

Classical "B" V-Belt, B130

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 21/32" Wide
  • 133" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBERB130
  • NOMINAL OUTSIDE LENGTH INCHES133
  • BELT TYPEB
  • BELT STYLEClassical Smooth
  • TOP WIDTH INCHES21/32
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES21/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Classical "B" V-Belt, B136

Item #: B634589

Not Yet Rated

Usually ships in 2 to 5 days

$20.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Classical "B" V-Belt, B130

Classical "B" V-Belt, B130

Item #: WBB634460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant