Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classical "B" V-Belt, B48

Rollover image to zoom in

Click image to enlarge

See all 329 items in product family

Classical "B" V-Belt, B48

Item #: WBB634412

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $8.30 ea.
6+ $7.60 ea.
Product Information
Customer Review
Product Q&A
Classical "B" V-Belt, B48

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 21/32" Wide
  • 51" Long
  • Resists Oil & Heat


Product Specifications

    • BELT NUMBERB48
    • NOMINAL OUTSIDE LENGTH INCHES51
    • BELT TYPEB
    • BELT STYLEClassical Smooth
    • TOP WIDTH INCHES21/32
    • BRANDImport
    • RESISTSOil & Heat
    • WIDTH INCHES21/32

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Classical "B" V-Belt, B48

Your review: The belts arrived in perfect condition, and in a timely manner. The price was much lower than I found anywhere else and it was easy to process the transaction for purchase online. I apprecaite the easy to do business aspect of your website, and organization.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed