discount codeFree shipping over 300

Applied at checkout

Classical "C" V-Belt, C345

Classical "C" V-Belt, C345

Item #: WBB634184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Quantity

Popular item in this category

Classical "C" V-Belt, C315

Usually ships in 2 to 5 days

Not Yet Rated

$67.95

Customers Also Viewed

Classical "C" V-Belt, C345

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 7/8" Wide
  • 349" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBERC345
  • NOMINAL OUTSIDE LENGTH INCHES349
  • BELT TYPEC
  • BELT STYLEClassical Smooth
  • TOP WIDTH INCHES7/8
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Classical "C" V-Belt, C345

Classical "C" V-Belt, C345

Item #: WBB634184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top