discount codeFree shipping over 300

Applied at checkout

Classical Cogged "D" V-Belt, D240

Classical Cogged "D" V-Belt, D240

Item #: WBB634091

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Quantity

Popular item in this category

Classical Cogged "D" V-Belt, D255

Usually ships in 2 to 5 days

Not Yet Rated

$101.95

Customers Also Viewed

Classical Cogged "D" V-Belt, D240

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 1-1/4" Wide
  • 245" Long
  • Resists Oil & Heat


Product Specifications

  • BELT NUMBERD240
  • NOMINAL OUTSIDE LENGTH INCHES245
  • BELT TYPED
  • BELT STYLEClassical Smooth
  • TOP WIDTH INCHES1-1/4
  • BRANDMaster Drive Inc.
  • RESISTSOil & Heat
  • WIDTH INCHES1-1/4
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: clinton

    Date: November 07, 2013

    Great parts
    Your review:
    Great parts great life hope ill get another 13 years of this set
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Classical Cogged "D" V-Belt, D240

Classical Cogged "D" V-Belt, D240

Item #: WBB634091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top